Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator for Case/International Tractor B275 B414 276 434

  • Mfr # 1706-6500

  • Zoro # G605744887


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Top Hose Connection Outside Diameter
1-1/2 in
Core Height
16 in
Includes
Pressure Cap
Overall Thickness
5 in
Neck Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6500
Zoro #
G605744887
UPC #
023899539987
Country of Origin
India

Dimensions

Top Hose Connection Outside Diameter
1-1/2 in
Core Height
16 in
Overall Thickness
5 in
Neck Height
3/4 in
Lower Hose Connection Outside Diameter
1-3/8 in
Core Width
16-1/2 in
Mounting Width Center to Center
12 in
Core Thickness
2-5/8 in

Details

Item
Radiator
Includes
Pressure Cap
Fins per Inch
7
Number of Rows
3

Description

Specs: Description: Radiator , Height overall 22 7/16", Width overall 17 1/2", Depth overall 5". Upper outlet 1 1/2" OD, lower outlet 1 3/8" OD. Mount opening 12" OTO. Copper core. Replaces OEM Numbers: Case/International Harvester - 3041403R93, 3041405R91, 3044008R94, 3107749R91, 3107750R91, 845198R92, 845201R92 Compatible With/Replacement For: Case/International Harvester - 276, 434, B275, B414

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.