Zoro Homepage

Radiator For Farmtrac 545, 555 81817283, E0NN8005MA15M;

  • Mfr # 1106-6311

  • Zoro # G805778866


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Neck Height
3/4 in
Top Hose Connection Outside Diameter
1.5 in
Core Width
17-3/8 in
Core Height
16 in
Core Thickness
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-6311
Zoro #
G805778866
UPC #
023899538195
Country of Origin
Turkey

Dimensions

Neck Height
3/4 in
Top Hose Connection Outside Diameter
1.5 in
Core Width
17-3/8 in
Core Height
16 in
Core Thickness
2-1/4 in
Overall Height
22-1/2 in
Lower Hose Connection Outside Diameter
1-3/4 in
Overall Width
19-1/2 in
Overall Thickness
2 in
Mounting Width Center to Center
14-1/2 in

Details

Rows
4
Type
Radiator
Includes Pressure Cap
Included
Fins per Inch
9 in

Description

Specs: Description: Radiator , Overall Height: 22 1/2" , Overall Width: 19 1/2" , Overall Thickness: 2" , Top Hose Connection Outside Diameter: 1.5 , Lower Hose Connection Outside Diameter: 1 3/4" , Core Height: 16" , Core Width: 17 3/8" , Core Thickness: 2 1/4" , Neck Height: 3/4" , Mounting Width Center to Center: 14 1/2" , Rows: 4 , Fins per Inch: 9 , Includes Pressure Cap: Included , Product Notes: W/O oil cooler, Copper Core Replaces OEM Numbers: Ford/New Holland - 81875325, 87687383, C7NN8005H, E0NN8005MD15M, X-A-C7NN8005H, X-E0NN8005MD15M, X-HFC7NN8005H, X-S.60746 Compatible With/Replacement For: Ford/New Holland - 2000 Series 3 Cyl 65-74; 2300; 230A; 231; 2310; 233; 234; 2600; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 333; 334; 335; 3600; 3610; 3900; 3910; 4000 Series 3 Cyl 65-74; 4100; 4110; 4140; 420 Indust/Const; 4400; 4410; 4600; 4610; 515 Indust/Const; 530A; 531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.