Zoro Homepage

Radiator for Ford/ Holland 1720 Compact Tractor, 1920 Compact Tractor

  • Mfr # 1106-6327

  • Zoro # G305746556


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Core Height
15-1/2 in
Number of Rows
2
Fins per Inch
7
Inlet/Outlet O.D.
1.37 in
Side Frame Width
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-6327
Zoro #
G305746556
UPC #
-
Country of Origin
Turkey

Dimensions

Core Height
15-1/2 in
Side Frame Width
2-3/8 in

Details

Number of Rows
2
Fins per Inch
7
Inlet/Outlet O.D.
1.37 in
Core Material
Copper

Description

Description: Radiator , Note : Inlet and Outlet OD 1.37", HOA 21 1/2", WOA 17 1/4", Side frame width 2 3/8", Core height 15 1/2", 2 row, 7 FPI. Copper core. Ford/New Holland - 1720 Compact Tractor, 1920 Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.