Radiator For Ford/ Holland 2N, 8N X-8N8005ECON Tractors;

  • Mfr # 1106-6300

  • Zoro # G505745939


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Cap Style
Unstyled
Mounting Width
12-5/16 in
Core Height
17 in
Number of Rows
3
Top Hose Connection Outside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106-6300
Zoro #
G505745939
UPC #
-
Country of Origin
Turkey

Dimensions

Mounting Width
12-5/16 in
Core Height
17 in
Top Hose Connection Outside Diameter
1-1/2 in
Thickness
2-1/2 in
Neck Height
2-5/8 in
Core Width
15-3/8 in
Width
16-1/4 in
Lower Hose Connection Outside Diameter
1-1/2 in
Core Thickness
2-1/8 in

Details

Item
Radiator
Cap Style
Unstyled
Number of Rows
3
Core Material
Copper
Includes
Pressure Cap
Fins per Inch
7

Description

Specs Description: Radiator , Core is 17" tall by 15 3/8" wide by 2 1/8" thick. Sent with unstyled cap. Copper core. Replaces OEM Numbers: Ford/New Holland: 1869232, 86551430, 8N8005, 8N8005ECON, HF8N8005 Compatible With/Replacement For: Ford/New Holland 2N, 8N, 9N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.