This item is Discontinued.

Db Electrical Radiator For Ford Holland 5600; 6600; 6600C 83984124, D8NN8005SB 1106-6321

Radiator For Ford Holland 5600; 6600; 6600C 83984124, D8NN8005SB (Discontinued)

  • Mfr # 1106-6321
  • Zoro # G805746650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106-6321
Zoro #
G805746650
UPC #
23899538256
Country of Origin
Turkey

Description

Description : Radiator , Overall Height : 25" , Overall Width : 19" , Overall Thickness : 2 5/8" , Top Hose Connection Outside Diameter : 1 1/2" , Lower Hose Connection Outside Diameter : 1 3/4" , Core Height : 17 3/4" , Core Width : 18" , Core Thickness : 2 1/16" , Neck Height : .87" , Mounting Width Center to Center : 15" , Rows : 3 , Fins per Inch : 8 , Includes Pressure Cap : Included , Product Notes : W/oil cooler on motor side Ford/New Holland - 5600, 6600, 6600C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.