Radiator For Ford Holland L465 Skid Steer L565 Skid Steer 86534248

  • Mfr # 1106-6337

  • Zoro # G705746309


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Depth
3.25 in
Core Height
18.3125 in
Outlet
1.375 in
Fins per Inch
7 in
Inlet
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-6337
Zoro #
G705746309
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.25 in
Core Height
18.3125 in
Overall Height
23 in
Fill Neck Height
3/4 in
Overall Width
18.75 in
Core Width
18 in

Details

Outlet
1.375 in
Fins per Inch
7 in
Inlet
1.375 in
Rows
5

Description

Description: Radiator , OVERALL WIDTH: 18 3/4 , CORE HEIGHT: 18 5/16 , CORE WIDTH: 18 , DEPTH: 3 1/4 , ROWS: 5 , FINS PER INCH: 7 FLAT FIN , FILL NECK HEIGHT: 3/4 , INLET: 1 3/8 , OUTLET: 1 3/8 Ford/New Holland - L465 Skid Steer, L565 Skid Steer, LS140 Skid Steer, LS150 Skid Steer, LS160 Skid Steer, LS170 Skid Steer, LX465 Skid Steer, LX485 Skid Steer, LX565 Skid Steer, LX665 Skid Steer , John Deere - 4475 Skid Steer, 5575 Skid Steer, 6675 Skid Steer, 7775 Skid Steer ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.