This item is Discontinued.

Db Electrical Radiator For Ford Holland T6050 87575996 87575998 87737096 87737098 1106-6333

This item is Discontinued.

Db Electrical

Radiator For Ford Holland T6050 87575996 87575998 87737096 87737098 (Discontinued)

Mfr # 1106-6333
Zoro # G205746380
UPC # 23899538300
Country of Origin India
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
1106-6333
Zoro #
G205746380
UPC #
23899538300
Country of Origin
India

Description

Compatible with/Replacement for Ford New Holland - T6030; T6050; T6070; T6080Aluminum Core. HOA: 31.66" (804.2mm), WOA: 22.25" (565.15mm), Thk OA: 8.02" (203.7mm), inlet/outlet OD: 1.97" (50mm), Core Ht: 23.44" (595.4mm), core W: 20.72" (526.3mm), core Thk: 4.80" (121.9mm), neck Ht: 0.59" (15mm), mounting CtC: 21.30" (541mm), 4 Rows, 4.8 Fins/In.