Radiator For Ford Holland Tractor 4500 5000 Others-86531508 C5NN8005N

  • Mfr # 1106-6313

  • Zoro # G305746419


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Top Hose Connection Outside Diameter
1-1/2 in
Number of Rows
4
Fins per Inch
8
Overall Thickness
2-3/8 in
Mounting Width Center to Center
14-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106-6313
Zoro #
G305746419
UPC #
023899538218
Country of Origin
Turkey

Dimensions

Top Hose Connection Outside Diameter
1-1/2 in
Overall Thickness
2-3/8 in
Mounting Width Center to Center
14-5/8 in
Lower Hose Connection Outside Diameter
1-3/4 in
Core Height
17-3/4 in
Core Width
17-1/2 in
Core Thickness
2 in
Neck Height
3/4 in

Details

Item
Radiator
Number of Rows
4
Fins per Inch
8
Includes
Pressure Cap

Description

Specifications: Description: Radiator , Notes: Core height17 3/4", width 17 1/2", depth 2". Filler neck is 3/4" height. Four (4) row, Nine (9) fins per inch. W/O oil cooler. Copper core. Replaces OEM Number: Ford/New Holland: 86531508, C5NN8005N, C5NN8005SE, C5NN800SE, C7NN8005E, X-219508, X-86531508, X-A-86531508, X-S.60681 Replacement for: Ford/New Holland: 340; 340A; 4100; 445 Indust/Const; 445A Indust/Const; 450 Indust/Const; 4500 Indust/Const; 4600; 5000; 535 Indust/Const; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 5600; 6600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.