Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator for John Deere 1020, 1030, 1030OU AT20797

  • Mfr # 1406-6321

  • Zoro # G405743745


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6321
Zoro #
G405743745
UPC #
23899523443
Country of Origin
Turkey

Description

Description : Radiator , Overall Height : 25" , Overall Width : 14 5/8" , Overall Thickness : 2 7/8" , Top Hose Connection Outside Diameter : 1 1/2" , Lower Hose Connection Outside Diameter : 2" , Core Height : 18 1/2" , Core Width : 17 1/4" , Core Thickness : 2 7/8" , Neck Height : 3/4" , Mounting Width Center to Center : 14 1/2" , Rows : 4 , Fins per Inch : 8 , Includes Pressure Cap : Included , Product Notes : Early models w/sn#75429 on down. John Deere - 1020, 1030, 1030OU, 1030VU, 1035, 1035EF, 1035EV, 1120, 1630VU, 1635EV, 300 Indust/Const, 301 Indust/Const, 820, 920, 930VU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.