Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator For John Deere 1520, 2020, 2030, 2440, 2630, 2640, 300B

  • Mfr # 1406-6300

  • Zoro # G805743963


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Neck Height
3/4 in
Lower Hose Connection Outside Diameter
2 in
Core Width
13-5/8 in
Number of Rows
4
Includes
Pressure Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6300
Zoro #
G805743963
UPC #
023899539345
Country of Origin
Turkey

Dimensions

Neck Height
3/4 in
Lower Hose Connection Outside Diameter
2 in
Core Width
13-5/8 in
Core Thickness
3 in
Top Hose Connection Outside Diameter
1-1/2 in
Overall Thickness
4-1/8 in
Core Height
20 in

Details

Item
Radiator
Number of Rows
4
Includes
Pressure Cap
Fins per Inch
8

Description

Specifications: Description: Radiator , Notes: Core Size: 13.625" Wide, 20.0" High. 4 Rows of Tubes, 8 Fins per Inch. Copper core. Compatible with/Replacement for John Deere: AR65715, AT28810 Replacement for: John Deere: 1520; 2020; 2030; 2440; 2630; 2640; 300B Indust/Const; 301A Indust/Const; 302 Indust/Const; 302A Indust/Const; 400 Indust/Const; 401 Indust/Const; 401B Indust/Const; 401C Indust/Const; 480 Forklift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.