Zoro Homepage

Radiator For John Deere 2320, 3005, 790 Compact Tractor LVA802036;

  • Mfr # 1406-6337

  • Zoro # G505744468


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
16-1/4 in
Lower Hose Connection Outside Diameter
1-1/8 in
Top Hose Connection Outside Diameter
1-1/8 in
Core Material
Aluminum
Fins per Inch
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6337
Zoro #
G505744468
UPC #
023899563180
Country of Origin
India

Dimensions

Width
16-1/4 in
Lower Hose Connection Outside Diameter
1-1/8 in
Top Hose Connection Outside Diameter
1-1/8 in
Core Height
12-13/16 in
Neck Height
1 in
Core Width
16-3/16 in

Details

Item
Radiator
Core Material
Aluminum
Fins per Inch
9
Includes
Pressure Cap
Number of Rows
2

Description

Specs: Description: Radiator , Core Height: 12 13/16" , Core Width: 16 3/16" , Fins per Inch: 9 , Height: 17 3/4" , Lower Hose Connection OD: 1 1/8" , Neck Height: 1" , Pressure Cap: Included , Rows: 2 , Top Hose Connection OD: 1 1/8" , Width: 16 1/4" , Aluminum core , Please inspect all radiators upon receipt , any damage must be reported within 7 days of receipt in order to receive credit Replaces OEM Numbers: John Deere: AM881422, LVA802036 Compatible With/Replacement For: John Deere 2025R, 2305, 2320, 3005, 790 Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.