Radiator for John Deere 314G Skid Steer, 9009A Turf Mower LVA12637

  • Mfr # 1406-6334

  • Zoro # G105744479


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Includes
Cap
Core Width
18.5 in
Neck Height
1.06 in
Mounting Width Center to Center
15.43 in
Core Thickness
2.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6334
Zoro #
G105744479
UPC #
-
Country of Origin
India

Dimensions

Core Width
18.5 in
Neck Height
1.06 in
Mounting Width Center to Center
15.43 in
Core Thickness
2.24 in
Overall Thickness
3.11 in
Core Height
18.7 in

Details

Includes
Cap
Inlet/Outlet O.D.
1.5 in
Core Material
Copper
Fins per Inch
12
Number of Rows
2

Description

Radiator compatible with/replacement for John Deere Specifications: , Copper Core. HOA: 24.6" (625mm) , WOA: 18.62" (473mm) , ThkOA: 3.11" (79mm) , inlet/outlet OD: 1.5" (38mm) , Neck Ht: 1.06" (27mm) , Core Ht: 18.7" (475mm) , W: 18.5" (470mm) , Thk: 2.24" (57mm) , 2 Row , 12 Fin/Inch , mount W CtC: 15.43" (392mm) , includes cap. Interchanges: , John Deere : LVA12637 Compatible with/Replacement For: , John Deere 312GR Skid Steer; 313 Skid Steer; 314G Skid Steer; 315 Skid Steer; 4120 Compact Tractor; 4320 Compact Tractor; 4520 Compact Tractor; 4720 Compact Tractor; 7200A Turf Mower; 7400A Turf Mower; 7500A Turf Mower; 7700A Turf Mower; 8000A Turf Mower; 8700A Turf Mower; 8800A Turf Mower; 9009A Turf Mower; CT315 Compact Track Loader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.