Zoro Homepage

Radiator for John Deere 4230 AR61882

  • Mfr # 1406-6306

  • Zoro # G505744185


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Neck Height
1.1 in
Core Height
25-1/2 in
Overall Thickness
4 in
Lower Hose Connection Outside Diameter
2 in
Core Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6306
Zoro #
G505744185
UPC #
23899523429
Country of Origin
Turkey

Dimensions

Neck Height
1.1 in
Core Height
25-1/2 in
Overall Thickness
4 in
Lower Hose Connection Outside Diameter
2 in
Core Thickness
3 in
Top Hose Connection Outside Diameter
2 in
Core Width
19-1/4 in

Details

Item
Radiator
Fins per Inch
8
Number of Rows
5
Includes
Pressure Cap

Description

Specs: Description: Radiator , Overall Height: 33 1/2" , Overall Width: 20 1/8" , Overall Thickness: 4" , Top Hose Connection Outside Diameter: 2" , Lower Hose Connection Outside Diameter: 2" , Core Height: 25 1/2" , Core Width: 19 1/4" , Core Thickness: 3" , Neck Height: 1.1" , Mounting Width Center to Center: N/A , Rows: 5 , Fins per Inch: 8 , Includes Pressure Cap: Included , Product Notes: Gas or diesel models , With AC Replaces OEM Numbers: John Deere: AR61880 Compatible With/Replacement For: John Deere: 4230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.