Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator for John Deere 4240 RE21898

  • Mfr # 1406-6320

  • Zoro # G605743989


product price: $789.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6320
Zoro #
G605743989
UPC #
023899539444
Country of Origin
Turkey

Description

Specs: Description: Radiator , Overall Height: 34 3/4" , Overall Width: 22 1/2" , Overall Thickness: 3" , Top Hose Connection Outside Diameter: 2" , Lower Hose Connection Outside Diameter: 2 1/2" , Core Height: 27 1/2" , Core Width: 21 5/8" , Core Thickness: 2 7/8" , Neck Height: 1" , Mounting Width Center to Center: N/A , Rows: 4 , Fins per Inch: 8 , Includes Pressure Cap: Included Replaces OEM Numbers: John Deere: RE21898 Compatible With/Replacement For: John Deere: 4240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.