Zoro Homepage

Radiator for John Deere 4440

  • Mfr # 1406-6308

  • Zoro # G605744139


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Neck Height
1-1/32 in
Inlet O.D.
2 in
Width
22-1/2 in
Includes
Cap
Side Frame Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6308
Zoro #
G605744139
UPC #
023899539390
Country of Origin
Turkey

Dimensions

Neck Height
1-1/32 in
Width
22-1/2 in
Side Frame Width
4 in

Details

Inlet O.D.
2 in
Includes
Cap
Outlet O.D.
2-1/2 in
Core Material
Copper

Description

Description : Radiator , Note : H: 37 1/2", W: 22 1/2", Side Frame W: 4", Inlet OD: 2", Outlet OD: 2 1/2", Neck H: 1 1/32" with cap. Copper core. John Deere - 4440

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.