Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator for John Deere AM122480 4400 Compact Tractor

  • Mfr # 1406-6331

  • Zoro # G905744242


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Fins per Inch
12
Core Material
Copper
Core Width
15.16 in
Core Thickness
2.4 in
Includes
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6331
Zoro #
G905744242
UPC #
23899523511
Country of Origin
India

Dimensions

Core Width
15.16 in
Core Thickness
2.4 in
Overall Thickness
4.29 in
Neck Height
0.75 in
Core Height
17.32 in
Mounting Width Center to Center
5.51 in

Details

Fins per Inch
12
Core Material
Copper
Includes
Cap
Number of Rows
4
Inlet/Outlet O.D.
1.10 in

Description

Description : Radiator , Note : Copper Core. HOA: 23.35" (597mm), WOA: 18.15" (461mm), ThkOA: 4.29" (109mm), inlet/outlet OD: 1.10" (28mm), Neck Ht: 0.75" (19mm), Core Ht: 17.32" (440mm), W: 15.16" (385mm), Thk: 2.4" (61mm), 4 Row, 12 Fin/Inch, mount W CtC: 5.51" (140mm), includes cap. (4400 / 4410 Non-European models)(4510 use p/n stamped on original radiator) John Deere - 4400 Compact Tractor, 4410 Compact Tractor, 4500 Compact Tractor, 4510 Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.