Radiator for John Deere RE70733 5103 5203 5210 5215 5215F 5215V

  • Mfr # 1406-6327

  • Zoro # G705743759


product price:  $460.74
/ea
Free Shipping & Returns

Key Features

Core Height
15.55 in
Fins per Inch
14
Mounting Width Center to Center
19.21 in
Core Material
Copper
Inlet/Outlet O.D.
1.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1406-6327
Zoro #
G705743759
UPC #
23899523474
Country of Origin
India

Dimensions

Core Height
15.55 in
Mounting Width Center to Center
19.21 in
Overall Thickness
3.74 in
Core Thickness
1.77 in
Core Width
19.29 in
Neck Height
0.75 in

Details

Fins per Inch
14
Core Material
Copper
Inlet/Outlet O.D.
1.496 in
Number of Rows
3
Includes
Cap

Description

Description : Radiator , Note : Copper Core. HOA: 23" (584mm), WOA: 20.55" (522mm), ThkOA: 3.74" (95mm), inlet/outlet OD: 1.496" (38mm), Neck Ht: 0.75" (19mm), Core Ht: 15.55" (395mm), W: 19.29" (490mm), Thk: 1.77" (45mm), 3 Row, 14 Fin/Inch, mount W CtC: 19.21" (488mm), includes cap. Models w/o cab John Deere - 5103, 5203, 5210, 5215, 5215F, 5215V, 5220, 5303, 5310, 5310N, 5315, 5315F, 5315V, 5320, 5320N, 5403, 5410, 5410N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.