Zoro Homepage

Radiator For Kubota B26 Indust/Const; B2630HSD; B2710HSD; B2910HSD; B3030HSD

  • Mfr # 1906-6309

  • Zoro # G205746731


product price: $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906-6309
Zoro #
G205746731
UPC #
-
Country of Origin
India

Description

Specs: Description: Radiator , Aluminum core. Includes cap with 0.9 PSI. Overall Height: 17”, Overall Width: 16 1/4”, Core Height: 13 1/2”, Core Width: 15 1/4”, Fill Neck Height: 1 1/4”, Fill Neck OD: 1.42”, Inlet OD: 1.10", Outlet OD: 1.10", Rows: 2, Fins Per Inch: 11 Replaces OEM Numbers: Kubota - 6C170-58520 Compatible With/Replacement For: Kubota - B26 Indust/Const, B2630HSD, B2710HSD, B2910HSD, B3030HSD, B3200HSD, B3200HSDWO, B3300SUHSD, B7800HSD, ZD25F Mower, ZD28 Mower, ZD28F Mower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.