Zoro Homepage

Radiator For Massey Ferguson 35; 35X 894319M92

  • Mfr # 1206-0021

  • Zoro # G105744448


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Mounting Width Center to Center
15 3/4 in
Core Height
17-1/2 in
Overall Thickness
2-1/8 in
Type
Radiator
Lower Hose Connection Outside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206-0021
Zoro #
G105744448
UPC #
-
Country of Origin
Turkey

Dimensions

Mounting Width Center to Center
15 3/4 in
Core Height
17-1/2 in
Overall Thickness
2-1/8 in
Lower Hose Connection Outside Diameter
1-1/2 in
Top Hose Connection Outside Diameter
1-1/2 in
Core Thickness
1-9/16 in
Overall Height
24-3/8 in
Core Width
15 in
Neck Height
1 in
Overall Width
16 in

Details

Type
Radiator
Fins per Inch
7 in
Includes Pressure Cap
Included
Rows
3

Description

Description : Radiator , Overall Height : 24 3/8" , Overall Width : 16" , Overall Thickness : 2 1/8" , Top Hose Connection Outside Diameter : 1 1/2" , Lower Hose Connection Outside Diameter : 1 1/2" , Core Height : 17 1/2" , Core Width : 15" , Core Thickness : 1 9/16" , Neck Height : 1" , Mounting Width Center to Center : 15 3/4" , Rows : 3 , Fins per Inch : 7 , Includes Pressure Cap : Included Massey Ferguson - 35, 35X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.