Radiator For Massey Ferguson TE20, TEA20, TO20, TO30 181623M1;

  • Mfr # 1206-0007

  • Zoro # G305744194


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Core Width
15-3/8 in
Mounting Stud
1/2 in
Neck Height
3/4 in
Lower Hose Connection Outside Diameter
1-3/8 in
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206-0007
Zoro #
G305744194
UPC #
-
Country of Origin
Turkey

Dimensions

Core Width
15-3/8 in
Neck Height
3/4 in
Lower Hose Connection Outside Diameter
1-3/8 in
Mounting Width Center to Center
16-1/2 in
Core Thickness
2 in
Top Hose Connection Outside Diameter
1-1/2 in
Overall Thickness
2-5/8 in
Core Height
17-1/2 in

Details

Item
Radiator
Mounting Stud
1/2 in
Number of Rows
3
Fins per Inch
8
Includes
Pressure Cap

Description

Specifications: Description: Radiator , Overall Height: 23" , Overall Width: 16" , Overall Thickness: 2 5/8" , Top Hose Connection Outside Diameter: 1 1/2" , Lower Hose Connection Outside Diameter: 1 3/8" , Core Height: 17 1/2" , Core Width: 15 3/8" , Core Thickness: 2" , Neck Height: 3/4" , Mounting Width center to center: 16 1/2" , Rows: 3 , Fins per Inch: 8 , Includes Pressure Cap: Included , Notes: Three rows of tubes, eight fins per inch. TO35 - SN 204182 & AFTER; 202 - SN 306493 & AFTER, stud is 1/2" x 18 pitch. Copper core. Compatible with/Replacement for Massey Ferguson: 181623M1, 181623M91, 186732M91, 186830M91, 1868330M91, X-A-181623M1, X-HM181623, X-S.60132 Replacement for: Massey Ferguson: 35; TE20; TEA20; TO20; TO30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.