Radiator For Massey Ferguson Tractor 135 20 2135 135 U.K. 148 194275M94

  • Mfr # 1206-0006

  • Zoro # G005743770


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Neck Height
3/4 in
Core Height
18-5/8 in
Top Hose Connection Outside Diameter
1-1/2 in
Overall Thickness
2-1/4 in
Mounting Width Center to Center
13-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1206-0006
Zoro #
G005743770
UPC #
-
Country of Origin
Türkiye

Dimensions

Neck Height
3/4 in
Core Height
18-5/8 in
Top Hose Connection Outside Diameter
1-1/2 in
Overall Thickness
2-1/4 in
Mounting Width Center to Center
13-5/8 in
Core Thickness
1-9/16 in
Core Width
15-3/8 in
Lower Hose Connection Outside Diameter
1-3/8 in

Details

Item
Radiator
Includes
Pressure Cap
Fins per Inch
7
Number of Rows
3

Description

Specifications: Description: Radiator , Overall Height: 25 1/2" , Overall Width: 16 1/8" , Overall Thickness: 2 1/4" , Top Hose Connection Outside Diameter: 1 1/2" , Lower Hose Connection Outside Diameter: 1 3/8" , Core Height: 18 5/8" , Core Width: 15 3/8" , Core Thickness: 1 9/16" , Neck Height: 3/4" , Mounting Width center to center: 13 5/8" , Rows: 3 , Fins per Inch: 7 , Includes Pressure Cap: Included , Notes: Gas or diesel models. Copper core. Compatible with/Replacement for Massey Ferguson: 1660499M92, 194275M93, X-A-1660499M92, X-HM1660499, X-S.40095 Replacement for: Massey Ferguson: 135; 135 UK; 148; 20 Indust/Const; 2135 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.