Radiator for Massey Ferguson Tractor 165 175 31 30 3165 180 506244M91

  • Mfr # 1206-0020

  • Zoro # G705744398


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Rows
4
Overall Thickness
3 in
Mounting Width Center to Center
14-3/4 in
Top Hose Connection Outside Diameter
1-1/2 in
Core Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206-0020
Zoro #
G705744398
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Thickness
3 in
Mounting Width Center to Center
14-3/4 in
Top Hose Connection Outside Diameter
1-1/2 in
Core Width
15 in
Core Height
19 in
Lower Hose Connection Outside Diameter
1-1/2 in
Core Thickness
2-1/4 in
Overall Height
26 in
Neck Height
3/4 in
Overall Width
15 7/8 in

Details

Rows
4
Includes Pressure Cap
Included
Fins per Inch
8 in
Type
Radiator

Description

Specifications: Description: Radiator , Overall Height: 26" , Overall Width: 15 7/8" , Overall Thickness: 3" , Top Hose Connection Outside Diameter: 1 1/2" , Lower Hose Connection Outside Diameter: 1 1/2" , Core Height: 19" , Core Width: 15" , Core Thickness: 2 1/4" , Neck Height: 3/4" , Mounting Width center to center: 14 3/4" , Rows: 4 , Fins per Inch: 8 , Includes Pressure Cap: Included , Notes: Copper core. Compatible with/Replacement for Massey Ferguson: 194701M91, 506244M91 Replacement for: Massey Ferguson: 165; 175; 180; 30; 31 Combine; 3165 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.