Zoro Homepage

Radiator Hose For Ford Holland - C5NN8260D

  • Mfr # 1106-6294

  • Zoro # G805745981


product price: $18.39
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
1106-6294
Zoro #
G805745981
UPC #
-
Country of Origin
Turkey

Description

Description : Upper radiator hose , Type : Upper , Inside Diameter : 1 1/2" , Secondary Inside Diameter : 1 1/2" , Product Notes : For gasoline models only. Ford/New Holland - 2000 Series 3 Cyl 65-74, 2300, 230A, 2310, 234, 2600, 2610, 2810, 2910, 3000 Series 3 Cyl 65-74, 3055, 3100, 3110, 3120, 3190, 3300, 3310, 3330, 334, 340, 3400, 340A, 3500, 3550 Indust/Const, 3600, 3610, 3910, 4000 Series 3 Cyl 65-74, 4100, 4110, 4330, 4340, 4400, 4410, 445 Indust/Const, 445A Indust/Const, 450 Indust/Const, 4500 Indust/Const, 4600, 4610, 530A, 540 Indust/Const, 540A Indust/Const, 540B Indust/Const, 545 Indust/Const, 545A Indust/Const, 5600, 6600, 7600