Zoro Homepage

Regulator, Electronic For Mahle 11.125.054, 11.125.139, MGX169

  • Mfr # MAH-MGX1802

  • Zoro # G704972587


product price: $34.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MGX1802
Zoro #
G704972587
UPC #
714205022001
Country of Origin
Slovenia

Description

Description: Regulator, Electronic
Volt: 12
Volt Set: 14.300
Polarity: Negative
Activation: Ignition
Circuit: A
Includes: Brush Holder and Brushes
Mounting Distance: 65mm
Replaces OEM Numbers:
Arrowhead: 11.125.139
J&N Electrical Products: 230-29001
Mahle: 11.125.054, 11.125.139, MGX169, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.