Regulator For John Deere 1020, 1520, 1530, 2020, 2030 AR77485 Tractors

  • Mfr # 1400-0569

  • Zoro # G705746910


product price: $47.73
/ea

Key Features

Terminal Identification
Red Isolation Diode (+), Black Ground, Green Field, Yellow Ignition
Circuit
B
Voltage
12V
Wiring Code
3
Plug Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-0569
Zoro #
G705746910
UPC #
-
Country of Origin
United States

Details

Item
Regulator
Terminal Identification
Red Isolation Diode (+), Black Ground, Green Field, Yellow Ignition
Circuit
B
Voltage
12V
Wiring Code
3
Plug Type
N
Volt Set
15.2V
Ground
Negative
Connector Type
Four Wire

Description

Specs Description: Regulator , Voltage: 12 , Volt Set: 15.200 , Type: Negative , Connection: Four wire , Circuit: B Replaces OEM Numbers: John Deere: AR77485, AT21815 Compatible With/Replacement For: John Deere: 1020, 1520, 1530, 2020, 2030, 2440, 2630, 2640, 300B Indust/Const, 301A Indust/Const, 302 Indust/Const, 302A Indust/Const, 401B Indust/Const, 401C Indust/Const, 4020, 4455, 450 Riding Mower, 4520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.