
Reman Starter For Acura ILX 2.4 2013-2015, Honda Civic 2012-2013
Mfr # 410-54286R
Zoro # G204924307
product price: $178.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-54286R
Zoro #
G204924307
UPC #
23899536528
Country of Origin
China
Description
Description: Reman Starter
Lester: 19280
Family: Mitsuba SM7
Volt: 12
Power: 1.600 kw
HP: 2.140
Condition: Remanufactured
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 9
Gear OD: 29.600mm
Mount Hole ID 1: 11.100mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 13.100mm
Mount Hole 2 Type: Unthreaded
Registry OD: 74.800mm
Replaces OEM Numbers:
Honda: 31200-RX0-A01, 31200-RX0-A02
Lester: 19280
Mitsuba: SM740-02, Compatible With/Replacement For:
Acura ILX 2013-2015
Honda Civic 2012-2013, Crosstour 2012-2015, CR-V 2012-2013, *Verify the part fits before purchasing
Lester: 19280
Family: Mitsuba SM7
Volt: 12
Power: 1.600 kw
HP: 2.140
Condition: Remanufactured
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 9
Gear OD: 29.600mm
Mount Hole ID 1: 11.100mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 13.100mm
Mount Hole 2 Type: Unthreaded
Registry OD: 74.800mm
Replaces OEM Numbers:
Honda: 31200-RX0-A01, 31200-RX0-A02
Lester: 19280
Mitsuba: SM740-02, Compatible With/Replacement For:
Acura ILX 2013-2015
Honda Civic 2012-2013, Crosstour 2012-2015, CR-V 2012-2013, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.