
Remanufactured Alternator for 5.7L345 V8 Chrysler 300 Series 12V 220Amp 11576
Mfr # 400-52259R
Zoro # G111893079
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Regulator Type
External
Amperage
220 A
Fan Type
Internal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-52259R
Zoro #
G111893079
UPC #
196140131602
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Regulator Type
External
Amperage
220 A
Fan Type
Internal
Voltage
12 V
Rotation
Clockwise
Description
DB Electrical AND0581 Remanufactured Alternator Compatible With/Replacement For 5.7L345 V8 Chrysler 300 Series 2011-2017 04801834AB, 4801834AB, 421000-7030, 421000-7031, 11576 CW Rotation 12V 220Amp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.