
Remanufactured Alternator for Chevy Malibu IR/IF 12-Volt 150 Amp 15807948
Mfr # 400-52447R
Zoro # G611893166
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Unit Type
Alternator
Regulator
IR
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52447R
Zoro #
G611893166
UPC #
196140133231
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Unit Type
Alternator
Regulator
IR
Rotation
CW
Fan Type
IF
Pulley Class
S6
Amperage
140 A
Voltage
12 V
Description
DB Electrical 400-52447R Remanufactured Alternator Compatible with/Replacement for Chevy Malibu Ir/If; 12-Volt; 150 Amp; 15807948
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.