Remanufactured Alternator for Ford Edge 07 08 09 10 11 12 13 14 15 3.5L213 V6
- Mfr # 400-52409R
- Zoro # G811893294
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Pulley Class
S6
Regulator
IR
Amperage
220 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-52409R
- Zoro #
- G811893294
- UPC #
- 196140007020
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Pulley Class
- S6
- Regulator
- IR
- Amperage
- 220 A
- Unit Type
- Alternator
- Rotation
- CW
- Voltage
- 12V
- Fan Type
- IF
Description
DB Electrical VND0585 Remanufactured Alternator Compatible With/Replacement For 3.5L, 3.7L Ford Police Interceptor Seden 2013-2016 11Clock 225amp IF Fan Type S6 Pulley Type IR Regulator CW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.