Remanufactured Alternator for Ford F-150 12V 220Amp CL3Z-10346-A, 104210-6270
- Mfr # 400-52404R
- Zoro # G211893283
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Voltage
12V
Regulator Type
Internal
Amperage
220 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-52404R
- Zoro #
- G211893283
- UPC #
- 196140132920
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Voltage
- 12V
- Regulator Type
- Internal
- Amperage
- 220 A
- Rotation
- Clockwise
- Fan Type
- Internal
- Pulley Type
- Solid
Description
DB Electrical 400-52404R Remanufactured Alternator Compatible With/Replacement For Ford F-150 2011-2014 104210-6270, 104210-6660, AL3T-10300-CA, AL3Z-10346-C, AL3Z-10346-C, CL3Z-10346-A, 11532, 11679
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.