Remanufactured Starter for Honda Accord 2013-17 12V, CW 9-Tooth, 31200-5A2-A51

  • Mfr # 410-54248R

  • Zoro # G611893159


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Number of Teeth
9
Fits
Honda Accord 2.4L W/Cvt 2013-17, Honda Crv 2.4L 2015-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-54248R
Zoro #
G611893159
UPC #
196140008072
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Unit Type
Starter
Number of Teeth
9
Fits
Honda Accord 2.4L W/Cvt 2013-17, Honda Crv 2.4L 2015-16
Rotation
CW
Part Type
UNIT
Power
1.6 kw
Voltage
12 V

Description

DB Electrical 410-54248R Remanufactured Starter Compatible With/Replacement For 2013-17 Honda Accord 12V, Cw, 9-Tooth, 31200-5A2-A51

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.