
Remanufactured Starter For Honda Civic 2016-2019, CR-V 2017-2019
Mfr # 410-54288R
Zoro # G304946179
product price: $223.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-54288R
Zoro #
G304946179
UPC #
603765161414
Country of Origin
China
Description
Description: Starter
Family: Mitsuba SM7
Volt: 12
Power: 1.600 kw
Condition: Remanufactured
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 16
Gear Od: 39.300mm
Length: 228 mm
Mount Hole Id 1: 12mm
Mount Hole 1 Type: Unthreaded
Mount Hole Id 2: 13.600mm
Mount Hole 2 Type: Unthreaded
Registry Od: 74.900mm
Start Stop System Compatible: TRUE
Replaces OEM Numbers:
Honda: 31200-5AA-A01, 31200-5AA-A02
Lester: 16434
Mitsuba: SM750-09, Compatible With/Replacement For:
Honda CIVIC 1.5 2016-2019, CR-V 1.5 2017-2019, *Verify the part fits before purchasing
Family: Mitsuba SM7
Volt: 12
Power: 1.600 kw
Condition: Remanufactured
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 16
Gear Od: 39.300mm
Length: 228 mm
Mount Hole Id 1: 12mm
Mount Hole 1 Type: Unthreaded
Mount Hole Id 2: 13.600mm
Mount Hole 2 Type: Unthreaded
Registry Od: 74.900mm
Start Stop System Compatible: TRUE
Replaces OEM Numbers:
Honda: 31200-5AA-A01, 31200-5AA-A02
Lester: 16434
Mitsuba: SM750-09, Compatible With/Replacement For:
Honda CIVIC 1.5 2016-2019, CR-V 1.5 2017-2019, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.