
Remanufactured Starter for Honda CRV 2.4L 2002-2006 31200-PPA-505
Mfr # 410-54104R
Zoro # G711893158
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
PMGR
Number of Teeth
9
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-54104R
Zoro #
G711893158
UPC #
196140161920
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
PMGR
Number of Teeth
9
Rotation
CW
Power
1.6 kw
Unit Type
Starter
Voltage
12 V
Description
Remanufactured DB Electrical Starter 410-54104R Compatible With Honda CR-V, 2002-2006, 31200-PPA-505 31200-PPA-A02 31200-PPA-A03 PPA3M 0161206 91-26-2070 2-2837-MT,SMU0416
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.