
Remanufactured Starter for Toyota Corolla Matrix 28100-0T260 PMGR 12-Volt
Mfr # 410-52490R
Zoro # G211893108
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CCW
Power
1.2 kw
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-52490R
Zoro #
G211893108
UPC #
196140159361
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Rotation
CCW
Power
1.2 kw
Unit Type
Starter
Voltage
12 V
Number of Teeth
19
Description
DB Electrical SND0781 Remanufactured Starter Compatible With/Replacement For Corolla Matrix 1.8 1.8L 2012 2013 2014 2015 2016 28100-0T260 438000-0650, 438000-0660, 438000-1180 28100-0T290
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.