Zoro Homepage

Right Steering Cylinder for Massey Ferguson Tractor 20D 20E 240S 30E

  • Mfr # 1201-1602

  • Zoro # G905745218


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Rod Stroke
7-3/4 in
Rod Diameter
5/8 in
Port Size
3/8"-27
Center to Center
11 in
Hand
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1602
Zoro #
G905745218
UPC #
-
Country of Origin
Turkey

Dimensions

Rod Diameter
5/8 in
Port Size
3/8"-27

Details

Item
Steering Cylinder
Rod Stroke
7-3/4 in
Center to Center
11 in
Hand
Right

Description

Specifications: Description: Steering Cylinder , Rod Diameter: 5/8" , Notes: RH mount. Approx. 7 3/4" rod stroke. 11" center to center when closed. Ports are 3/8" x 27 pitch. For 12" CTC, use 192749M92. Compatible with/Replacement for Massey Ferguson: 0011404U91, 001404U91, 1662947M92, 1673087M91, 1674492M92, 3401241M91, X-HM3401241, X-S.60514 Replacement for: Massey Ferguson: 135; 148; 20D Indust/Const; 20E Indust/Const; 230; 235 Indust/Const; 240; 240S; 245; 250; 255; 260 Skid Steer Loader; 30E Indust/Const; 550; 560 Combine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.