Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim for Case Cub, Cub Lo Boy 114717C1;

  • Mfr # 3008-1000

  • Zoro # G405744537


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Rear Diameter
24 in
Lugs
4
Type
Rim
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008-1000
Zoro #
G405744537
UPC #
-
Country of Origin
India

Dimensions

Rear Diameter
24 in
Width
7 in

Details

Lugs
4
Type
Rim

Description

Specs: Description: Rim , Notes: Rear 24x7, 4 Lug, Rim is shipped bare metal unless pallet quantity ordered Replaces OEM Numbers: Atlantic (Prior) - 1708-1000 , Case/International Harvester - 114717C1 Compatible With/Replacement For: Case/International Harvester - Cub, Cub Lo Boy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.