Zoro Homepage

Rim For Ford Holland 31319712G

  • Mfr # 3008-1011

  • Zoro # G505744567


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Style
Two Piece
Number of Lugs
6
Outside Dia.
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008-1011
Zoro #
G505744567
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Outside Dia.
28 in

Details

Item
Rim
Style
Two Piece
Number of Lugs
6

Description

Specs: Description: Rim Diameter: 28", Width: 12", Lug: 6, Notes: Rim is shipped bare metal unless pallet quantity orderedCompatible With/Replacement For: Atlantic (Prior) - 1108-1011 Ford/New Holland - 31319712G, 83923857Replacement for: Ford/New Holland - 1801 Indust/Const, 1811 Indust/Const, 1821 Indust/Const, 1841 Indust/Const, 1871 Indust/Const, 1881 Indust/Const, 2000 Series 3 Cyl 65-74, 2000 Series 4 Cyl 62-64, 231, 2310, 2600, 2600N, 2600R, 2600V, 2610, 2610V, 3000 Series 3 Cyl 65-74, 3230, 333, 335, 340, 340B, 3430, 3600, 3600N, 3600NO, 3600R, 3600V, 3610, 3610NO, 3610V, 3900, 3930, 3930N, 3930NO, 4000 Series 3 Cyl 65-74, 4000 Series 4 Cyl 62-64, 4030 3 Cyl 92-96, 4030 4 Cyl 61-62, 4100, 4110, 4110N, 4110NO, 4110O, 4130 3 Cyl 90-99, 4130 4 Cyl 63-64, 4130N, 4130NO, 420 Indust/Const, 4600, 4600NO, 4600O, 4600SU, 4610, 4610N, 4610NO, 4610O, 4610SU, 4610V, 4630, 4630N, 4630NO, 4630O, 4830, 4830N, 4830NO, 4830O, 5030, 5030O, 515 Indust/Const, 531, 535 Indust/Const, 5600, 5700, 6600, 6600C, 6600O, 6700, 7600, 7600C, 7600O, 7700, 800 Series 4 Cyl, 801 Series 4 Cyl, 900 Series 4 Cyl, 901 Series 4 Cyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.