Rim For Ford Hollland L180 L185 L190 L781 L783 L784 L785 L865 L885 LS180
- Mfr # 1708-1023
- Zoro # G305745795
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Lugs
8
Diameter
16-1/2 in
Hub Size
6 in
Style
Skid Steer
Width
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1708-1023
- Zoro #
- G305745795
- UPC #
- 023899524020
- Country of Origin
- India
Dimensions
- Diameter
- 16-1/2 in
- Hub Size
- 6 in
- Width
- 6-3/4 in
Details
- Lugs
- 8
- Style
- Skid Steer
- Type
- Rim
Description
Description : Rim , Diameter : 16 1/2" , Width : 6 3/4" , Hub Size : 6" , Lugs : 8 , Style : Skid Steer , Product Notes : Uses 12" x 16 1/2" tire , Front or rear rim, Skid Steer rim Case/International Harvester , Ford/New Holland - L180 Skid Steer, L185 Skid Steer, L190 Skid Steer, L781 Skid Steer, L783 Skid Steer, L784 Skid Steer, L785 Skid Steer, L865 Skid Steer, L885 Skid Steer, LS180 Skid Steer, LS180.B Skid Steer, LS185.B Skid Steer, LS190 Skid Steer, LS190.B Skid Steer, LX865 Skid Steer, LX885 Skid Steer, LX985 Skid Steer , John Deere - 8875 Skid Steer ,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.