Shop DB ELECTRICAL
See all product information
Create Account
Roller Chain, Riveted Pin, 1 in Pitch, 10 ft
- Mfr # 3016-1080
- Zoro # G505748183
product price:Â
$
97.49
/ea
Key Features
Chain Number
80
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016-1080
- Zoro #
- G505748183
- UPC #
- 23899509379
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
Dimensions
- Overall Length
- 10 ft
Description
Description : Roller Chain Rivet , Note : 10 Foot, 80 Size chain, Pitch - 1.000", Width - 0.625", Links per 10 ft - 120 Universal Products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.