
ROTA0175 Alternator for 0.5 Clock 240 amp Internal Fan Type Internal Regulator CW
Mfr # 400-24270
Zoro # G510683073
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead 400-24270 Bosch 0124625081, 0124625103 Caterpillar 20R0956, 366-0669 Clark Equipment 07992170 Perkins T400306
For Use With
0.5 Clock 240 amp Internal Fan Type Internal Regulator CW Rotation 12V Caterpillar C13, C18, C9, C9.3 124625081, 366-0669, 7992170
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24270
Zoro #
G510683073
UPC #
196140121818
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead 400-24270 Bosch 0124625081, 0124625103 Caterpillar 20R0956, 366-0669 Clark Equipment 07992170 Perkins T400306
For Use With
0.5 Clock 240 amp Internal Fan Type Internal Regulator CW Rotation 12V Caterpillar C13, C18, C9, C9.3 124625081, 366-0669, 7992170
Standards
Professional Quality
Description
Specs: Voltage: 12, Rotation: CW, Amps: 240, Regulator: IR, Fan: IF
- •Compatible with/Replacement for BOSCH: 0-124-625-103 CATERPILLAR: 20R0956, 366-0669 CLARK: 07992170 PERKINS: T400306
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.