
ROTA0209 Alternator for .083333 Clock 80 amp Internal Fan Type Internal Regulator CW
Mfr # 400-48201
Zoro # G510683042
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead 400-48201 Caterpillar 397-9953 Kubota 1G398-64012 Lester 23992 Mitsubishi A005TA8277, A5TA8277, A5TA8277A
For Use With
0.083333 Clock 80 amp Internal Fan Type Internal Regulator CW Rotation 12V Kubota V3300 397-9953, 23992
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48201
Zoro #
G510683042
UPC #
196140128213
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead 400-48201 Caterpillar 397-9953 Kubota 1G398-64012 Lester 23992 Mitsubishi A005TA8277, A5TA8277, A5TA8277A
For Use With
0.083333 Clock 80 amp Internal Fan Type Internal Regulator CW Rotation 12V Kubota V3300 397-9953, 23992
Standards
Professional Quality
Description
Specs: Voltage: 12, Rotation: CW, Amps: 80, Clock: 2, Regulator: IR, Fan: IF
- •Compatible with/Replacement for CATERPILLAR: 397-9953 KUBOTA: 1G398-64012 LESTER: 23992 MITSUBISHI: A5TA8277
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.