
ROTA0665 Alternator for .125 Clock 75amp Internal Fan Type CW Rotation 24V Caterpillar
Mfr # 400-12505
Zoro # G910683079
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead 400-12505 Caterpillar 20R3890, 399-1485 Delco 8600573
For Use With
0.125 Clock 75amp Internal Fan Type CW Rotation 24V Caterpillar 3054E, 3056E, 420D, 420EIT, 527CA, 527GR, 914G, 914G2, AP1000E 20R3890
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12505
Zoro #
G910683079
UPC #
196140115435
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead 400-12505 Caterpillar 20R3890, 399-1485 Delco 8600573
For Use With
0.125 Clock 75amp Internal Fan Type CW Rotation 24V Caterpillar 3054E, 3056E, 420D, 420EIT, 527CA, 527GR, 914G, 914G2, AP1000E 20R3890
Standards
Professional Quality
Description
Specs: Voltage: 24, Rotation: CW, Amps: 75, Regulator: IR, Fan: IF
- •Compatible with/Replacement for CATERPILLAR: 20R-3890, 399-1485 DELCO: 8600573
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.