
ROTA0762 Alternator for .125 Clock 100 amp Internal Fan CW Rotation 12V Caterpillar
Mfr # 400-12513
Zoro # G310683112
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead 400-12513 Caterpillar 321-8902 Delco 8600375
For Use With
0.125 Clock 100 amp Internal Fan Type Internal Regulator CW Rotation 12V Caterpillar 3512C, C4.4, C7.1 321-8902, 8600375
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12513
Zoro #
G310683112
UPC #
196140115480
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead 400-12513 Caterpillar 321-8902 Delco 8600375
For Use With
0.125 Clock 100 amp Internal Fan Type Internal Regulator CW Rotation 12V Caterpillar 3512C, C4.4, C7.1 321-8902, 8600375
Standards
Professional Quality
Description
Specs: Voltage: 12, Rotation: CW, Amps: 100, Clock: 3, Regulator: IR, Fan: IF
- •Compatible with/Replacement for CATERPILLAR: 20R-3598, 321-8902 DELCO: 8600375
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.