Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Cutter Blade For Bush Hog 1251208, Land Pride 820-112C;

  • Mfr # 3013-8203

  • Zoro # G405779607


product price: $63.19
/ea

Key Features

Width
4 in
Thickness
0.5 in
Rotation
Clockwise
Blade Length
22-1/4 in
Hole Outside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-8203
Zoro #
G405779607
UPC #
23899503797
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.5 in
Blade Length
22-1/4 in
Hole Outside Diameter
1-1/2 in

Details

Item
Rotary Cutter Blade
Rotation
Clockwise
Offset
2-1/2 in

Description

Description : Rotary Cutter Blade , Overall Length : 24 3/4" , Blade Length : 22 1/4" , Offset : 2 1/2" , Hole Outside Diameter : 1 1/2" , Rotation : Clockwise , Thickness : 0.500" , Width : 4" , Notes : Item is shipped with mill finish, surface corrosion and flaking is normal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.