Seal for Ford/ Holland 3300, 3310 8N7052A, C0NN7C248A;

  • Mfr # 1112-6628

  • Zoro # G605746614


product price:  $10.79
/ea

Key Features

Width
0.328 in
Inside Diameter
1.375 in
Outside Dia.
2.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-6628
Zoro #
G605746614
UPC #
-
Country of Origin
Turkey

Dimensions

Width
0.328 in
Inside Diameter
1.375 in
Outside Dia.
2.004 in

Details

Item
Seal

Description

Specs: Description: Seal , Notes: Single Lip Oil seal, transmission drive gear, trans input shaft, also for combination trans Step Up/Down. ID: 1.375" (34.93mm), OD: 2.004" (50.9mm), W: 0.328" (8.33mm) Replaces OEM Numbers: Ford/New Holland - 83945495, 8N7052A, 8N7052A2, C0NN7052A, X-A-8N7052A, X-S.65602 Compatible With/Replacement For: Ford/New Holland - 1801 Indust/Const; 1811 Indust/Const; 1821 Indust/Const; 1841 Indust/Const; 1871 Indust/Const; 1881 Indust/Const; 2000 Series 4 Cyl 62-64; 2030 4 Cyl, 63-64; 2031; 2100; 2110 3 Cyl Tractor; 2110TR 4 Cyl, 63-64; 2111; 2120 3 Cyl Tractor; 2120 4 Cyl, 63-64; 2130; 2131; 2150; 2300; 2310; 2N; 3000 Series 3 Cyl 65-74; 3055; 3100; 3110; 3120; 3150; 3190; 3300; 3310; 3330; 3400; 3500; 3550 Indust/Const; 4000 Series 3 Cyl 65-74; 4000 Series 4 Cyl 62-64; 4030 4 Cyl 61-62; 4031; 4040; 4110; 4120; 4121; 4130 4 Cyl 63-64; 4140; 4190; 4200; 4330; 4400; 4410; 4500 Indust/Const; 5000; 501; 5100; 5190; 5200; 5340; 541; 600; 6000; 601; 620; 621; 630; 641; 650; 651; 661; 671; 681; 700; 701; 740; 741; 771; 800; 801; 811; 820; 821; 840; 841; 850; 851; 860; 871; 881; 8N; 900; 901; 941; 950; 951; 960; 961; 981; 9N; NAA; NAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.