Zoro Homepage

Seat 16 7/8" Height, 15 3/8" Width For Industrial Tractors;

  • Mfr # 3010-0033

  • Zoro # G305779677


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
15-3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-0033
Zoro #
G305779677
UPC #
23899505326
Country of Origin
Turkey

Dimensions

Width
15-3/8 in

Details

Item
Seat
Color
Black

Description

Description : Seat , Note : Black Compact medium back pan seat width 15 3/8" (390 mm), flip seat, fixed base, multiple mounting holes. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.