Zoro Homepage

Seat 29 3/4" Height, 23 5/8" Width For Industrial Tractors;

  • Mfr # 3010-0023

  • Zoro # G705779024


product price: $1,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-0023
Zoro #
G705779024
UPC #
023899505043
Country of Origin
Turkey

Description

Description : Seat , Note : Pneumatic Suspension black cloth seat with a sliding Base (Front 4" or Rear 4" for a total slide range of 8"). Suspension stroke 5 1/8". With Air and Hydraulic Shock Absorber. Automatic height adjustment. Automatic weight adjustment of 110lbs-290lbs. Front and rear isolator with damper - 1.5" travel horizontal. Mechanical Lumbar Support. Backrest adjustment 30°-85°. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.