Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Angle Base Adjustable, 5 Position For Industrial Tractors;

  • Mfr # 3010-0000

  • Zoro # G805779429


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
Wrap around back; 5 Position adjustable angle base
Color
Black
Back Type
Wrap Around
Weight Adjustment
110 to 264 lb
Suspension Travel
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-0000
Zoro #
G805779429
UPC #
23899504602
Country of Origin
Turkey

Details

Item
Seat
Features
Wrap around back; 5 Position adjustable angle base
Color
Black
Back Type
Wrap Around
Weight Adjustment
110 to 264 lb
Suspension Travel
3-1/8 in
Sliding Base Adjustment
5-7/8 in

Description

Specs: Seat Economy Black suspension seat Wrap around back 5 position adjustable angle base Sliding base fore and aft adjustment 5 7/8" (150 mm) Weight adjustable spring suspension: 110-264 Lb (50-120 Kg) Suspension travel: 3 1/8" (80 mm).Compatible with/Replacement For: X-71838, X-A-W222BL, X-TS1050ATSP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.