Seat For RM62-6357200 20 3/16 Height For Industrial Tractors

  • Mfr # 3010-0011

  • Zoro # G905779176


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes
Flip Up Armrests and Seatbelt
Seat Height
13 in
Seat Height Adjustment
2 in Up or Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010-0011
Zoro #
G905779176
UPC #
023899504909
Country of Origin
Turkey

Dimensions

Seat Height
13 in
Seat Height Adjustment
2 in Up or Down

Details

Item
Seat
Color
Black
Material
Vinyl
Includes
Flip Up Armrests and Seatbelt
Weight Adjustment
110 to 290 lb
Backrest Adjustment
30 to 85 Degrees
Suspension Stroke
1-5/8 in

Description

Description : Seat , Note : Mechanical Suspension black vinyl seat with a sliding base (Front 5" or Rear 5" for a total slide range of 10"). Seat height: 13" (330mm) adjustable up or down additional 2" (50mm). 1 5/8" Suspension Stroke (4 spring and Hydraulic shock absorber). Weight adjustment from 110lbs-290lbs. Mechanical Lumbar Adjustment. Backrest adjustment 30°-85°. Includes flip up armrests and seatbelt. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.