Spindle Bearing for Ford/ Holland 1811 C0NN3123B, 83910196;

  • Mfr # 1104-4008

  • Zoro # G605746621


product price: $13.39
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
1104-4008
Zoro #
G605746621
UPC #
-
Country of Origin
India

Description

Specs: Description: Spindle Bearing , ID: 1.345" , OD: 2.2" , Width: .622" , Notes: Spindle bearing for diesel and gas applications. Replaces OEM Numbers: Ford/New Holland - C0NN3123B, X-A-C0NN3123B, X-S.65120 Compatible With/Replacement For: Ford/New Holland - 1811 Indust/Const; 2000 Series 4 Cyl 62-64; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600V; 2610; 2810; 2910; 2N; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3300; 3310; 333; 334; 335; 3600; 3600V; 3610; 3900; 3910; 4000 Series 4 Cyl 62-64; 4110; 4120; 4140; 4600SU; 4610; 501 Series 4 Cyl; 530A; 531; 600; 601 Series 4 Cyl; 650; 701 Series 4 Cyl; 800; 801 Series 4 Cyl; 8N; 9N; Dexta; Super Dexta